DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 12"
  • Seat not included

Gerber Plumbing Maxwell® Elongated Toilet Bowl

G21162

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Gerber Plumbing G28170WH Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Maxwell®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-3/4 in
Toilet Bowl Length
28-7/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY