DESCRIPTION

  • 12" rough-in
  • Bowl only, shown as entire unit
  • Front jet flushing action
  • Glazed trapway
  • Low Consumption
  • Reverse trap

Gerber Plumbing Maxwell® 1.6 gpf Elongated Bowl Toilet

G21762

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Only - FEI
Yes
Collection
Maxwell®
Color Finish
Bone
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Length
8-1/2 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Length
19 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY