DESCRIPTION

  • Dual-fed siphon jet
  • Flow rate: 1.6 gpf
  • Front tank lever
  • Material: Vitreous china
  • Tank only, shown as entire unit

Gerber Plumbing Viper™ 1.6 gpf Toilet Tank

G28590

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Gerber Plumbing G21552WH Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Viper™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Handle Type
Trip Lever
Height
13-9/16 in
IAPMO Listed
Yes
Length
9-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
18-5/8 in

Starting at
Call for Pricing
  • QUANTITY