DESCRIPTION

  • 4 1/2" vertical rough-in
  • Bowl only, shown as entire unit
  • Low Consumption
  • Pressurized flushing action
  • Siphon jet action
  • Sloan Flushmate pressure vessel

Gerber Plumbing Ultra Flush® 1.6 gpf Elongated Bowl Toilet

G21374

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Only - FEI
Yes
Collection
Ultra Flush®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Length
8-3/4 in
Material
Vitreous China
Toilet Bowl Length
19 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Type
Bowl
Toilet Urinal Installation
Floor Mount
Toilet Urinal Outlet
Wall
Type
Siphon Jet
WaterSense Labeled
Yes
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY