DESCRIPTION

  • Bolt caps: 2
  • Close coupled flushometer tank
  • Elongated ErgoHeight™ bowl
  • Flow rate: 1.6 gpf
  • Front tank lever
  • Material: Vitreous china
  • Optional locking lid available
  • Optional right-handed trip lever available
  • Siphon jet flushing technology

Gerber Plumbing Ultra Flush® 1.6 gpf Elongated Toilet

G21318

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Ultra Flush®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Height
30-1/2 in
IAPMO Listed
No
Length
28-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
No
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY