DESCRIPTION

  • Flow rate: 1.6 gpf
  • Material: Vitreous china

Gerber Plumbing Viper™ 1.6 gpf Toilet Tank

G28595

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
No
Collection
Viper™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
14-5/8 in
IAPMO Listed
No
Length
7-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Dual
WaterSense Labeled
No
Width
18-3/4 in

Starting at
Call for Pricing
  • QUANTITY