DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2"
  • Material: Vitreous china
  • Rough-in size: 12"
  • Seat not included

Gerber Plumbing Logan Square™ Elongated Toilet Bowl

GHE21538

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Gerber Plumbing GHE28530BS Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Logan Square™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-5/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY