Gerber Plumbing Maxwell® SE 1.6 gpf Toilet Tank G28170

DESCRIPTION

  • Color matched tank lever
  • Dual-fed siphon jet
  • Flow rate: 1.6 gpf
  • Material: Vitreous china

Gerber Plumbing Maxwell® SE 1.6 gpf Toilet Tank

G28170

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Gerber Plumbing G21162 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Maxwell® SE
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Handle Type
Trip Lever
Height
14-1/4 in
IAPMO Listed
Yes
Length
8-7/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
17-1/4 in

Starting at
Call for Pricing
  • QUANTITY