Gerber Plumbing 1.6 gpf Elongated Floor Mount Toilet G25830

DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 10"
  • Seat not included

Gerber Plumbing 1.6 gpf Elongated Floor Mount Toilet

G25830

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Height
14 in
IAPMO Listed
Yes
Length
27-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
10 in
Toilet Type
Floor Mount, One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS