DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 5-1/4"
  • Seat not included
  • Spud of 1-1/2" for flushometer valve

Gerber Plumbing Elongated Wall Mount Toilet Bowl

G25030

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Length
25-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
5-1/4 in
Toilet Type
Bowl, Two Piece, Wall Mount
Toilet Urinal Outlet
Wall
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY