DESCRIPTION

  • Close coupled flushometer tank
  • Flow rate: 1.1 gpf
  • Left-hand side handle location
  • Material: Vitreous china
  • Siphon jet flush technology

Gerber Plumbing Ultra Flush® 1.1 gpf Toilet Tank

GEF28380

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A122.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Gerber Plumbing G21377WHM6 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Ultra Flush®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-1/2 in
IAPMO Listed
Yes
Length
8-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
20-1/4 in

Starting at
Call for Pricing
  • QUANTITY