1/2 in. Copper Sweat and IPS Pressure Balancing Valve

Part #DD115500T  |  Item #5111409  |  Manufacturer Part #D115500T

$58.52 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1M

ASSE Standards: ASSE 1016

Cartridge Type: Washerless

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connection 4: Sweat

End Connections: Sweat

Flow Rate: 2 gpm

Height: 3-1/4 in

IAPMO Listed: Yes

Number of Handles: Single Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 3-3/4 in