1/2 in. IPS 3-Port Diverter Valve
1/2 in. IPS 3-Port Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Acid Base:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- D5609 Series Trim Kits
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Depth:
- 7-1/8 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Extra Wax:
- No
- Fire Rated:
- No
- Height:
- 3-1/8 in
- IAPMO Listed -:
- Yes
- Insulated:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Valve, Bathroom Faucet
- Shape:
- Rectangular
- Side Spray:
- No
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Transfer & Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 2-21/100 in