13 in. S-Shaped Shower Arm with Flange Brushed Nickel

You last purchased this on
 
Gerber Plumbing

13 in. S-Shaped Shower Arm with Flange Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

13 in. S-Shaped Shower Arm with Flange Brushed Nickel

  • Fast #
  • Part #GD481116BN
  • Item #1961544
  • Manufacturer Part #D481116BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 13" s-shaped shower arm with flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Arm
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Installation Type:
Ceiling Mount
Length:
13 in
Material:
Brass
NSF:
NFS 372
NSF Certified:
Yes
WaterSense Labeled:
No