1.6 gpf Toilet Tank in White

Part #G28892WH  |  Item #5060258  |  Manufacturer Part #0028892

Call for Pricing EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Placement: Front

WaterSense Labeled: No