DESCRIPTION

  • 1 1/2" brass tubing
  • Cast brass shoe plug
  • Fits most tubs to 24" high
  • For roman tubs
  • Heavy duty cast red brass head, tee and shoe
  • Patented extra thick rubber overflow head gasket
  • Pre-adjustable linkage

Gerber Plumbing 17 ga Brass Roman Tub Lift and Turn Waste & Overflow

G41853

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS