DESCRIPTION

  • Concealed front overflow
  • Inner dimensions: 16" x 10-7/8"
  • Large faucet deck with wide, raised 3/4" lip
  • Lifetime limited warranty
  • Outer dimensions: 21" x 17-7/8"
  • Oval shaped basin
  • Rear-oriented drain hole for easy drain installation
  • Requires faucet and drain
  • Universally accessible, ADA compliant

Gerber Plumbing Maxwell® 19 in. Round Lavatory with 4 in. Centerset Faucet

G12884CH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
Yes
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
4 in
Collection
Maxwell®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear
Drain Opening
1-5/8 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21 in x 17-7/8 in
Pedestal Only - FEI
No
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS