19 x 16 in. Oval Dual Mount Bathroom Sink in Biscuit
19 x 16 in. Oval Dual Mount Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a 10 year limited warranty
- Features a concealed front overflow
Specifications
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Length:
- 19 in
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in