DESCRIPTION

  • Ceramic disc cartridges with temperature limit stops
  • Fits most tubs 14" to 16" high

Gerber Plumbing Allerton™ 2-Handle Laundry Faucet with Swing Spout

G49274

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
Application
Residential
CSA Certified
CSA B125
Center Size
4 in
Collection
Allerton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
2-1/2 in
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-1/4 in
Spout Reach
8-1/8 in
Spout Type
Swing
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY