DESCRIPTION
- Cast brass shoe plug
- Chrome plated stamped brass domed strainer
- Compartmentalized packaging and partially assembled in carton
- Extra long plunger stroke
- Fits most tubs 14" to 16" high tubs
- Heavy duty cast red brass head, tee and shoe
- Heavy duty, highly polished face plate
- Lubricated cast brass plunger
- Patented adjustable self-retaining rubber head gasket and pre-adjustable linkage
Gerber Plumbing 20 Gauge Trip Lever Waste & Overflow
G4181891
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday