DESCRIPTION

  • 2 3/4-in backsplash keeps water off of the wall
  • Concealed front overflow compliments clean design
  • Double door
  • For lavatory
  • Large faucet deck with room for soap, toothbrush, etc

Gerber Plumbing Marquis 25 in. Deck Mount Vanity

G12244

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Marquis
Color Finish
White
Color Finish Category
Whites
Depth
19 in
Height
10-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Vitreous China
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY