3-5/8 in. Sleeve in Chrome
3-5/8 in. Sleeve in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- Length:
- 3-5/8 in
- WaterSense Labeled:
- No