DESCRIPTION

  • Pressure-compensating flow control
  • Threaded escutcheon
  • Three valve with center diverter

Gerber Plumbing 3-Handle Tub and Shower Faucet

G748030

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Type
Fluted
Material
Brass
Number of Handles
Three Handle
Showerhead Function
Single
Spout Type
Diverter
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY