DESCRIPTION

  • Compression stems
  • Sliding escutcheon
  • Three valve with center diverter

Gerber Plumbing 3 Knob Handle Tub and Shower Faucet

G4803083

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Type
Knob
Material
Brass
Number of Handles
Three Handle
Showerhead Function
Single
Spout Type
Diverter
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY