DESCRIPTION

  • Compression stems
  • Sliding escutcheon
  • Three valve with center diverter

Gerber Plumbing 3-Metal Handle Tub and Shower Faucet (Trim Only)

G4803183

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Knob
Material
Brass
Number of Handles
Three Handle
Showerhead Function
Single
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY