DESCRIPTION

Gerber Plumbing ABS Trip Lever Waste & Overflow

G41650

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.93
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Height
16 in
Material
Plastic
Material Type
ABS

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY