Metal Valve Trim in Satin Black
Amalfi™ Metal Valve Trim in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- D135300BT, D130500BT, D130000BT
- Collection:
- Amalfi™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Part Type:
- Valve Trim
- Faucet Type:
- Tub and Shower Faucet
- Handle Type:
- Lever
- Height:
- 4-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Width:
- 3-1/8 in