Amalfi™ Single Handle Monoblock Bathroom Sink Faucet in Satin Black Lever Handle

Part #GD224530BS  |  Item #7676113  |  Manufacturer Part #D224530BS

$156.80 EACH
(Pricing is for Satin Black)

Color/Finish: Satin Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
  • Features a Clear, Non-Splash Laminar Water Stream
  • 4 1/8" (54mm) Spout Height &4 3/4" (120mm) Spout Reach
  • Durable Ceramic Disc Valve for Drip-Free Performance

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

Brand Model Compatibility: DA667229

Center Size: 0 in

Collection: Amalfi™

Color Finish: Satin Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Base Material: Metal

Drain Body Material: Metal

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: Compression UNEF

Faucet Connection Size: 3/8 in

Faucet Height: 4-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Sink Faucet

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 4-1/16 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Product Type: Faucet

Spout Height: 3-7/16 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

Stream Type: Laminar Stream

WaterSense Labeled: Yes

Width: 1-7/8 in