Amalfi™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

Part #GD457230  |  Item #7676099  |  Manufacturer Part #D457230

$253.40 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Gerber Plumbing Amalfi™ Single Handle Pull Down Kitchen Faucet in Polished Chrome /$253.40

Product Details

  • Features our proprietary SnapBack® Retraction System
  • Easily Adjustable GripLock® Weight
  • 1.75gpm (6.6 L/min) Max Aeration/2.2gpm (8.3 L/min) Max Spray @ 60psi
  • The dual function sprayhead lets you choose between a single, steady flow and a powerful spray
  • 16 11/16" (424mm) Spout Height & 8 1/8" (207mm) Spout Reach
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Maximum flexibility with a 360° Swivel Spout
  • Includes integral check valve for backflow prevention

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1]

Application: Residential

CEC Compliant: For Sale in CA

Collection: Amalfi™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-11/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-7/8 in

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 8-1/8 in

Spout Reach: 7-13/16 in

Spout Swivel: 360°

Spout Type: [High Arc, Swivel]

Spray Type: [Spray, Stream]

Supply Lines Included: No

Trim Only: No

UL Listed: No