1.28 gpf Toilet Tank in White
Avalanche™ 1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.28 gpf
- Dual-fed siphon jet
- Material: Vitreous china
- Color matched tank lever
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Avalanche™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 14-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes
- Width:
- 17-1/8 in