Metal Valve Trim in Satin Black
Avian® Metal Valve Trim in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- D130500BT, D130000BT Diverter Valve
- Collection:
- Avian®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- Material:
- Metal
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Width:
- 3-1/8 in