Bannockburn™ 3-Hole Minispread Lavatory Faucet with Double Lever Handle in Oil Rubbed Bronze

Part #DD303056RB  |  Item #3879104  |  Manufacturer Part #D303056RB

$289.10 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Three hole 4" to 12" installation
  • Flow rate: 1.5 gpm
  • Porcelain Lever handles (Product shown with cross handles)
  • Ceramic Disc Valve
  • 1/2" - 14NPS connection
  • Metal pop-up drain assembly

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Bannockburn™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Minispread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-5/8 in

Spout Reach: 4-1/8 in

Spout Type: C-Spout

Trim Only: No

WaterSense Labeled: Yes