Bannockburn™ Faucet Trim Only with Single Lever Handle in Brushed Nickel

Part #DD500456BNT  |  Item #3755793  |  Manufacturer Part #D500456BNT

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure balance
  • Lever handle
  • Includes handle, escutcheon and screws

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125

Collection: Bannockburn™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/4 in

Height: 6-3/4 in

IAPMO Listed: Yes

Length: 4-5/8 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-5/8 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/4 in