DESCRIPTION

Gerber Plumbing Brass Bath Drain/Trim Kits

G86863

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Fitting Size 1
2-1/4 in
Handle Type
Lever
Size
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY