DESCRIPTION

Gerber Plumbing Brass Pop-Up Assembly

G43973

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY