DESCRIPTION

  • All-tub drain in tee
  • Cast brass shoe plug
  • Chrome plated stamped brass domed strainer
  • Condensate head: 3/4" inlet
  • Extra long plunger stroke
  • Fits most tubs 14" to 16" high
  • Heavy duty cast red brass head, tee and shoe
  • Lubricated cast brass plunger
  • Patented adjustable self-retaining rubber head gasket
  • Patented pre-adjustable linkage

Gerber Plumbing Brass Trip Lever Waste & Overflow with Condensate Head

G4181872

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Gauge
20
Height
16 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS