Brass Trip Lever Waste & Overflow with Condensate Head Polished Chrome
Brass Trip Lever Waste & Overflow with Condensate Head Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Condensate head: 3/4" inlet
- All-tub drain in tee
- Fits most tubs 14" to 16" high
- Extra long plunger stroke
- Heavy duty cast red brass head, tee and shoe
- Cast brass shoe plug
- Patented pre-adjustable linkage
- Patented adjustable self-retaining rubber head gasket
- Chrome plated stamped brass domed strainer
- Lubricated cast brass plunger
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Brass
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 16 in