Gerber Plumbing

Brianne Suite Faucet Centers Pedestal Lavatory in White

Part #G29846WH  |  Item #3305084  |  Manufacturer Part #0029846

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Brianne Suite

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Pedestal Only - FEI: Yes

Vessel Only - FEI: No