23-7/8 x 20-1/4 in. Rectangular Pedestal Bathroom Sink in White

You last purchased this on
 
Gerber Plumbing

Blaze™ 23-7/8 x 20-1/4 in. Rectangular Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Blaze™ 23-7/8 x 20-1/4 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0012512
  • Item #5166468
  • Manufacturer Part #G0012512
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pedestal leg sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
29-848 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Blaze™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
23-7/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18-1/2 in x 12-1/2 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Vessel Only:
Yes
Width:
20-1/4 in