16 in. Plastic Trip Lever Drain in Polished Chrome
Classics™ 16 in. Plastic Trip Lever Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Classics™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Opening:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- ABS
- Strainer Body:
- Brass
- Tub Depth:
- 16 in