Eastham™ 1.75 gpm Pressure Balancing Shower Trim with Single Lever Handle in Brushed Nickel

Part #DD501515BNT  |  Item #4598806  |  Manufacturer Part #D501515BNT

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum flow rate 1.75 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.18

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Eastham™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Material: [Copper, Brass]

Maximum Pressure: 80 psi

NSF Certified: Yes

NSF Specifications: NFS 372

Number of Handles: Single Handle

Overall Width: 7-13/100 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Trim Only: Yes

WaterSense Labeled: Yes

Width: 7-13/100 in