• Cart

DESCRIPTION

  • Bowl only, shown as entire unit
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 10"
  • Seat not included

Gerber Plumbing Viper™ Elongated Toilet Bowl with 10 in. Rough-In

G21528

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Gerber Plumbing G28595WH Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Viper™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17 in
Toilet Bowl Length
28-1/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-1/4 in
Toilet Rough-In
10 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY