DESCRIPTION

  • Available in 1/2 turn and 1/4 turn models
  • Cartridges can be disassembled to reverse operation
  • Fits most tubs 14" to 16" high
  • Retrofittable to all Gerber multiple handle faucets

Gerber Plumbing Hot Long Cartridge in Polished Chrome

G98705

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Ceramic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY