27-3/8 x 21-1/4 in. Square Pedestal Bathroom Sink in White
Logan Square™ 27-3/8 x 21-1/4 in. Square Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 29-847 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Logan Square™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 27-3/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Square
- Sink Bowl Size:
- 20-5/8 in x 12-1/4 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 26 in - 30 in
- Vessel Only:
- Yes
- Width:
- 21-1/4 in