27-3/8 x 21-1/4 in. Rectangular Pedestal Bathroom Sink in White

You last purchased this on
 
Gerber Plumbing

Logan Square™ 27-3/8 x 21-1/4 in. Rectangular Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Logan Square™ 27-3/8 x 21-1/4 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #GG0012589
  • Item #4239962
  • Manufacturer Part #G0012589
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
29-847 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Logan Square™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
27-3/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
20-5/8 in x 12-1/4 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30 in
Vessel Only:
Yes
Width:
21-1/4 in