1.6 gpf Elongated ADA Toilet Bowl in Bone
Maxwell® 1.6 gpf Elongated ADA Toilet Bowl in Bone
Product Details
Product Details
- 10" rough-in
- ErgoHeight™
- 17" high elongated toilet
- Low Consumption
- Glazed trapway
- Reverse trap
- Front jet flushing action
- Bowl only, shown as entire unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Maxwell®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Flow Rate Range:
- Greater than 1.28 gpf
- Length:
- 11 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 17-1/4 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Width:
- 19 in