Maxwell® 1.28 gpf Elongated Toilet Bowl in White

Part #GG0021962  |  Item #4239964  |  Manufacturer Part #G0021962

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Rough-in size: 12"
  • Seat not included
  • Glazed trapway: 2"

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: 28-990 Toilet Tank

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45

Collection: Maxwell®

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Depth: 28-1/8 in

Toilet Bowl Height: 14-7/8 in

Toilet Bowl Width: 14 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes