Maxwell® 1.6 gpf Toilet Tank in White

Part #G28175WH  |  Item #4155558  |  Manufacturer Part #28-175

$93.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf
  • Dual-fed siphon jet
  • Color matched front tank lever

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Gerber Plumbing G21162 Toilet Bowl

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Collection: Maxwell®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Handle Type: Trip Lever

Height: 14-1/8 in

IAPMO Listed: Yes

Length: 6-5/8 in

MA Approved: No

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 16-1/2 in