1.6 gpf Toilet Tank in White
Maxwell® 1.6 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front tank lever
- Tank only, shown as entire unit
- Slim line tank
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Bowl Only:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Maxwell®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Length:
- 6-7/8 in
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 18-3/4 in