21 x 17-7/8 in. Oval Drop-in Bathroom Sink in White

You last purchased this on
 
Gerber Plumbing

Maxwell® 21 x 17-7/8 in. Oval Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Maxwell® 21 x 17-7/8 in. Oval Drop-in Bathroom Sink in White

  • Fast #
  • Part #GG0012831CH
  • Item #5065179
  • Manufacturer Part #G0012831CH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Maxwell®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
21 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Oval
Sink Bowl Size:
16 in x 10-7/8 in
Sink Depth:
7-3/8 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Width:
17-7/8 in